This item is Discontinued.

Elk Lighting Villiska 4-Lght Linear Pendant in Satin Nckl w/Peach Blown Glass 10930/4LP

Villiska 4-Lght Linear Pendant in Satin Nckl w/Peach Blown Glass (Discontinued)

  • Mfr # 10930/4LP
  • Zoro # G2599087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10930/4LP
Zoro #
G2599087
UPC #
748119124162
Country of Origin
China

Dimensions

Height
8 in
Length
5 in
Width
46 in

Details

Color
Silver
Lamp Type
A19
Number of Lights
4
Light Type
Medium - E26
Style
Transitional
Item
Pendant
Finish
Satin Nickel
Material
Glass
Dimmable
No
Watts
60
Series
Villiska

Description

  • •46in W x 5in D x 8in H
  • •Item available in satin nickel
  • •Item made from glass
  • •1 year limited warranty
  • •This is a hardwired, ceiling mounted fixture
  • •Professional installation recommended
  • •Intended for indoor use only
  • •Can be installed on a sloped or vaulted ceiling
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.