This item is Discontinued.

Elk Lighting Volace 4-Lght Lnear Pndnt Oiled Brnz w/Rotunde Gry Speckled Blown Glss 25124/4LP

Volace 4-Lght Lnear Pndnt Oiled Brnz w/Rotunde Gry Speckled Blown Glss (Discontinued)

  • Mfr # 25124/4LP
  • Zoro # G2622430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25124/4LP
Zoro #
G2622430
UPC #
748119129525
Country of Origin
China

Dimensions

Height
8 in
Length
10 in
Width
46 in

Details

Lamp Type
A19
Style
Modern / Contemporary
Collection Name
Volace
Finish
Oil Rubbed Bronze
Watts
60W
Material
Glass, Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.