This item is Discontinued.

Elk Lighting Vortex 1-Light Mini Pendant in Satin Nickel with Multi-colored Glass 10089/1EVG

Vortex 1-Light Mini Pendant in Satin Nickel with Multi-colored Glass (Discontinued)

  • Mfr # 10089/1EVG
  • Zoro # G2594920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10089/1EVG
Zoro #
G2594920
UPC #
748119038995
Country of Origin
China

Dimensions

Height
7
Length
4
Width
4
Inside Diameter
4

Details

Color
Silver
Finish
Satin Nickel
Material
Glass, Metal
Weight
2
Bulb 1 Count
1
Bulb 1 Type
A19
Bulb 1 Wattage
100
Bulb 1 Base
E26 Medium
Outdoor
No
Cord Color
Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.