This item is Discontinued.

Elk Lighting Vortex 3-Lght Linear Pendant in Satin Nckl w/Multi-colored Glass 10089/3L-RV

Vortex 3-Lght Linear Pendant in Satin Nckl w/Multi-colored Glass (Discontinued)

  • Mfr # 10089/3L-RV
  • Zoro # G2601482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10089/3L-RV
Zoro #
G2601482
UPC #
748119042336
Country of Origin
China

Dimensions

Height
7
Length
36
Width
5
Backplate/Canopy Dimensions (inches)
36x2

Details

Color
Silver
Finish
Satin Nickel
Weight
8
Material
Glass, Metal
Bulb 1 Type
A19
Bulb 1 Count
3
Bulb 1 Wattage
100
Outdoor
No
Bulb 1 Base
E26 Medium
Cord Color
Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.