This item is Discontinued.

Elk Lighting Vortex 6-Lght H-Bar Pendant in Satin Nckl w/Multi-colored Glass 10089/6EVG

Vortex 6-Lght H-Bar Pendant in Satin Nckl w/Multi-colored Glass (Discontinued)

  • Mfr # 10089/6EVG
  • Zoro # G2600791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10089/6EVG
Zoro #
G2600791
UPC #
748119042305
Country of Origin
China

Dimensions

Height
7
Length
33
Width
17
Backplate/Canopy Dimensions (inches)
33x17

Details

Color
Silver
Finish
Satin Nickel
Material
Glass, Metal
Weight
15
Bulb 1 Base
E26 Medium
Bulb 1 Count
6
Outdoor
No
Cord Color
Clear
Bulb 1 Wattage
100
Bulb 1 Type
A19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.