This item is Discontinued.

Elk Lighting Watersphere 1-Light Mini Pendant in Chrome with Hammered Aqua Glass 31380/1AQ

Watersphere 1-Light Mini Pendant in Chrome with Hammered Aqua Glass (Discontinued)

  • Mfr # 31380/1AQ
  • Zoro # G2595648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31380/1AQ
Zoro #
G2595648
UPC #
748119110868
Country of Origin
China

Dimensions

Height
11
Length
10
Width
10
Inside Diameter
10
Backplate/Canopy Dimensions (inches)
4.75 diameter
Cord Length (inches)
72

Details

Color
Silver
Finish
Polished Chrome
Material
Glass, Metal
Weight
3
Bulb 1 Base
E26 Medium
Bulb 1 Wattage
100
Bulb 1 Count
1
Bulb 1 Type
A19
Outdoor
No

Description

This ELK LIGHTING brand Watersphere 1-Light Mini Pendant in Chrome with Hammered Aqua Glass has a color of Silver, a height of 11 inches, a length of 10 inches, a width of 10 inches, a finish of Polished Chrome, an inside diameter of 10 inches, a material of Glass and Metal, a weight of 3, a bulb 1 base of E26 Medium, a backplate/canopy dimensions of 4.75 diameter inches, a cord length of 72 inches, a bulb 1 wattage of 100, a bulb 1 count of 1, a bulb 1 type of A19, and is not suitable for outdoor use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.