This item is Discontinued.

Elk Lighting Wet Spot 1-Lght Button Lght Metallic Grey w/Frosted Glass Lens - LED WLE125C32K-5-95

Wet Spot 1-Lght Button Lght Metallic Grey w/Frosted Glass Lens - LED (Discontinued)

  • Mfr # WLE125C32K-5-95
  • Zoro # G2580686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WLE125C32K-5-95
Zoro #
G2580686
UPC #
60646038454
Country of Origin
China

Dimensions

Length
1.8
Height
3.5
Width
1.8
Inside Diameter
1.8

Details

Color
Gray
Material
Glass, Metal
Finish
Metallic Grey
Weight
1
Bulb 1 Type
Integrated LED
Outdoor
No
Bulb 1 Wattage
3
Bulb 1 Count
1
Bulb 1 Included
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.