This item is Discontinued.

Elk Lighting Winterberry 3-Light Semi Flush Antique Darkwood w/Shde and Glass Balls 20089/3-LA

Winterberry 3-Light Semi Flush Antique Darkwood w/Shde and Glass Balls (Discontinued)

  • Mfr # 20089/3-LA
  • Zoro # G2635730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20089/3-LA
Zoro #
G2635730
UPC #
748119049304
Country of Origin
China

Dimensions

Width
16
Inside Diameter
16
Length
16
Height
15
Chain Length (inches)
36

Details

Finish
Antique Darkwood
Material
Crystal, Fabric, Metal
Weight
3
Color
Brown
Bulb 1 Wattage
60
Bulb 1 Type
A19
Bulb 1 Count
3
Outdoor
No
Bulb 1 Base
E26 Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.