This item is Discontinued.

Elk Lighting Yarmouth 1-Lght Vanity Sconce in Chrme w/Wht Glass - Integrated LED WSL100-10-15

Yarmouth 1-Lght Vanity Sconce in Chrme w/Wht Glass - Integrated LED (Discontinued)

  • Mfr # WSL100-10-15
  • Zoro # G2630051
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WSL100-10-15
Zoro #
G2630051
UPC #
60646070881
Country of Origin
China

Dimensions

Height
3.8
Length
4.8
Width
22.8

Details

Color
Silver
Material
Metal
Finish
Chrome
Weight
3.3
Bulb 1 Type
Integrated LED
Bulb 1 Count
1
Outdoor
No
Bulb 1 Wattage
18
Bulb 1 Included
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.