This item is Discontinued.

Elk Lighting ZeeLED 2-Lght Under-cabinet Lght in Wht w/Diffused Glass - LED LD017RSF-D

ZeeLED 2-Lght Under-cabinet Lght in Wht w/Diffused Glass - LED (Discontinued)

  • Mfr # LD017RSF-D
  • Zoro # G2579889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LD017RSF-D
Zoro #
G2579889
UPC #
60646068697
Country of Origin
China

Dimensions

Length
17.5
Height
1.9
Width
4.8

Details

Finish
White
Material
Metal
Color
White
Weight
3
Outdoor
No
Bulb 1 Count
2
Bulb 1 Type
Integrated LED
Bulb 1 Included
Yes
Bulb 1 Wattage
2.5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.