22-6C STR BC SRPVC FOIL SHD
- Mfr # E2006S.30.10
- Zoro # G916274325
product price:Â
$
0.36
/ea
Sold in multiples of 250 for
$90.00
Key Features
Trade Designation
CMR/CL3R
Conductor Material
Bare Copper
Number of Conductors
6C
Jacket Color
Gray
Conductor Design
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E2006S.30.10
- Zoro #
- G916274325
- UPC #
- -
- Country of Origin
- Unknown
- Trade Designation
- CMR/CL3R
- Conductor Material
- Bare Copper
- Number of Conductors
- 6C
- Jacket Color
- Gray
- Conductor Design
- Stranded
- Insulation Material
- PVC
- Voltage
- 300V
- Temp. Rating
- 105 Degrees C
- Jacket Material
- PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.