Shop All LED Under Cabinet Lighting
This Product is Discontinued
Elk Showroom
Aurora 1Light Utility Light in Stainless Steel (Discontinued)
Mfr # A109UC/27
Zoro # G908210850
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Wedge
- Length 9 in
- Finish Stainless Steel
- Height 1 in
- Color Silver
Product Information
- Brand Elk Showroom
- MFR # A109UC/27
- Zoro # G908210850
- UPC # 748119077932
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 9 in |
Height | 1 in |
Width | 5 in |
Details
Description
Aurora under cabinet lighting features more diffuse glass and easytouse friction clips for door release Captioned door provides easy lamp and installation access, and mounting screws come captioned and ready to install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.