Shop All Pendants
Elk Showroom
Ciotola 6'' Wide 1Light Mini Pendant, Satin Nickel
Mfr # LCA401-7-16M
Zoro # G708433664
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 4 in
- Length 6 in
- Width 6 in
- Number of Lights 1
Product Information
- Brand Elk Showroom
- MFR # LCA401-7-16M
- Zoro # G708433664
- UPC # 60646073752
- Country of Origin China
- Category Pendants
Dimensions
Height | 4 in |
Length | 6 in |
Width | 6 in |
Details
Description
Ciotola 6'' Wide 1Light Mini Pendant Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Mr16 Spot 20W Gu5.3 (0474900)
- EVOLVE LED Wall Pack, 4000 lm, 27W, Type IV (EWLS02040AF750N1FMDKBZ)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 100 lm lm (68602)
- HHIP 5 Watt Waterproof LED Short Arm Work Light (8401-0462)
- MAXIM Early Electric 1-Light 2.25" Wide Black / Antique Brass Pendant Light (12120BKAB)
- PROGRESS LIGHTING Penn Collection One-Light Large Pendant (P5328-104)
- MILLENNIUM Pendant Ceiling Light (3245-MB)
- FEIT ELECTRIC Flat Panl Fixture Wht1X4 (FP1X4/4WY/WH)
- AFX Pendant, 120 V, 60 W, 11 3/4" L (LRTP11MBBK)
- DWELED Echo 10in LED Mini Pendant 3000K in Brushed Nickel (PD-412)
- ACCESS LIGHTING Pilson, Pendant, Matte Black Finish, Steel (29000-MBL-C)
- Elk Showroom Pendants