Shop All Sconces
Elk Showroom
Fairbanks 85'' High 1Light Sconce, Matte Black with Opal
Mfr # EC89960/1
Zoro # G908433822
product price: $84.00
/ea
Free Shipping & Returns
$84.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9 in
- Width 5.5 in
- Dimmable Yes
- Fixture Voltage 120
- Finish Matte Black
Product Information
- Brand Elk Showroom
- MFR # EC89960/1
- Zoro # G908433822
- UPC # 60646075701
- Country of Origin China
- Category Sconces
Dimensions
Height | 9 in |
Width | 5.5 in |
Length | 7.5 in |
Details
Description
The Fairbanks Sconce is a midcenturyinspired wallmounted light featuring a single glass globe mounted on a curved metal rod The rod connects to a round metal back plate
- •5.5in W x 7.5in D x 9in H
- •The Fairbanks Sconce is a midcentury-inspired wall-mounted light.
- •Frosted glass shades cast a soft diffused light
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, wall mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •The lighting comes with a convenient installation pack to make it easy to install
- •Wall lights are great for bedrooms, hallways, living rooms, kitchens, home offices, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL Rechargeable 700 Lumen Lantern (LA-700RLAN-6)
- VIQUA E4 Replacement Lamp (602806)
- ILC Replacement for Damar H38ja100dx 100w Mogul replacement light bulb lamp (H38JA100DX 100W MOGUL DAMAR)
- ILC Replacement For EIKO 12335 (12335)
- LARSON ELECTRONICS Larson Electronics LEDWP-600E-M Magnetic Mount 60 watt Low Profile LED Wall Pack Light with Glare Shield; Wide Flood Beam (LEDWP-600E-M)
- ACCESS LIGHTING Mid Town, 2 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64062LEDDLP-ABB/WH)
- WESTINGHOUSE Fixt Sconce 1L Wht/Chrm (66402)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Wall Sconce, Brushed Steel Finish, Clear Glass (63145LEDDLP-BS/CLR)
- VAXCEL INTERNATIONAL Walsh 7In. Outdoor Wall Light (T0199)
- MAXIM Linear LED 1-Light 12" Wide Satin Nickel Wall Sconce (55540WTSN)
- AFX William 11" Wall Sconce - Black (WMMS0611MBBK)
- Elk Showroom Sconces