Elk Showroom
Fitzroy 28'' Wide 5Light Chandelier, Lacquered Brass
Mfr # 89975/5
Zoro # G208433560
Free Shipping & Returns
$598.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type B10
- Glass Color Clear
- Light Type Candelabra - E12
- Number of Lights 5
- Housing Material Glass
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W F HARRIS LIGHTING Surface Mnt Wiring Box, Black, 5 InL (1-BK)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 BZ)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 150W, 17.87" X 9.40" X 8.98" (CLW11L-1505WMBR)
- LIVING ACCENTS LED Big Seed Color Changing Light Set Multicolored 33 ft. 200 lights (RBCX200WWPTA)
- ELK SHOWROOM Rydell 245'' Wide 5Light Chandelier, Brushed Gold and Rattan (EC89756/5)
- ELK SHOWROOM Gillian 39'' Wide 8-Light Chandelier - Natural Brass with Matte Black (90065/8)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Antique White (EC89875/8)
- QUOIZEL Rowland 5-Light Matte Black Chandelier (ROW5022MBK)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- AFX Zoe LED Sconce - 120-277V, Length: 4" (ZOS505600L30MVBK)
- WESTMORE ELYSBURG 5LT CHANDELIER IN AGED BRONZE (CH5345)
- Elk Showroom Chandeliers