
Fitzroy 34'' Wide 6Light Chandelier, Matte Black (Discontinued)
- Mfr # 89966/6
- Zoro # G408433568
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
89966/6
Zoro #
G408433568
UPC #
748119156637
Country of Origin
China
Dimensions
Height
19.5 in
Width
34 in
Length
34 in
Details
Item
Chandelier
Housing Finish
Matte Black
Lamp Type
B10
Fixture Wattage
60W
Glass Color
Clear
Fixture Voltage
120V
Voltage
120
Color
Black
Series
Fitzroy
Light Type
Candelabra - E12
Style
Transitional
Dimmable
Yes
Standards
ETL
Housing Material
Glass
Material
Metal
Lighting Technology
Incandescent
Watts
60
Number of Lights
6
Location Rating
Dry
Shape
Round
Description
The Fitzroy collection includes chandeliers and sconces, defined by sharp square metal arms with precisioncast corner transitions Clear tapered glass shades cover the bulbs and add to the modern, sculptural appeal of the collection
- •34in W x 34in D x 19.5in H
- •Item available in matte black
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.