
Low Voltage 5'' Wide 1Light Mini Pendant, Brushed Nickel (Discontinued)
- Mfr # PF1000/1-LED-BN-SL
- Zoro # G808433809
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF1000/1-LED-BN-SL
Zoro #
G808433809
UPC #
748119067728
Country of Origin
China
Dimensions
Height
6 in
Length
5 in
Width
5 in
Details
Color
Brown
Number of Lights
1
Style
Modern/Contemporary
Item
Mini Pendant
Finish
Brown
Material
Glass
Series
Low Voltage
Description
Low Voltage 5'' Wide 1Light Mini Pendant Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.