Elk Showroom
Neville 23'' Wide 5Light Chandelier, Natural Brass
Mfr # 89716/5
Zoro # G008433197
Free Shipping & Returns
$650.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type B10
- Glass Color White
- Lighting Technology Incandescent
- Style Transitional
- Light Type Candelabra - E12
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007LEDDLP-MBL-C)
- GE LAMPS GE LIGHTING 100W, ED23.5 High Pressure Sodium HID Light Bulb (LU100/H/ECO)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC (POL-21006-1F-R-34B-D2)
- SATCO Bulb, LED, 20W, A21,120V-277V, 27K, E26, No Dim, White (S11329)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Antique White (EC89875/8)
- ELK SHOWROOM Rydell 245'' Wide 5Light Chandelier, Brushed Gold and Rattan (EC89756/5)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- AFX Zoe LED Sconce - 120-277V, Length: 4" (ZOS505600L30MVBK)
- QUOIZEL Coda Linear Chandelier (COD139MBK)
- PROGRESS LIGHTING Riley Collection Black Nine-Light Chandelier (P400210-031)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- Elk Showroom Chandeliers