Shop All Chandeliers
Elk Showroom
Rydell 245'' Wide 5Light Chandelier, Matte Black and Parchment
Mfr # EC89766/5
Zoro # G908433662
Free Shipping & Returns
$450.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type B10
- Glass Color White
- Height 20 in
- Light Type Candelabra - E12
- Material Metal
Product Information
- Brand Elk Showroom
- MFR # EC89766/5
- Zoro # G908433662
- UPC # 60646075404
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 20 in |
Length | 24.5 in |
Width | 24.5 in |
Details
Description
An updated take on a classic silhouette, the Rydell Chandelier features a central metal ring that supports five candles, each with a small tapered shade made from natural woven rattan The look is versatile and transitional
- •24.5in W x 24.5in D x 20in H
- •Natural parchment shades provide an updated look on a classic silhouette.
- •Parchment shades cast a beautiful glow
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION-LUXO LUXO 6 W, LED Articulating Arm Magnifier Light (KFL026024/18115LG)
- SATCO 4 Watt CA11 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21316)
- ILC Replacement for Sylvania Led18par38/dim/830/fl40 replacement light bulb lamp (LED18PAR38/DIM/830/FL40 SYLVANIA)
- BULBRITE Pack of 25 25 Watt Dimmable Half Chrome G16.5 Candelabra E12 Incandescent Bulb, 25PK (861211)
- ELK SHOWROOM Rydell 245'' Wide 5Light Chandelier, Brushed Gold and Rattan (EC89756/5)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Antique White (EC89875/8)
- QUOIZEL Coda Linear Chandelier (COD139MBK)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- VAXCEL Monrovia 43.75-in Oil Burnished Bronze 3-Light Linear Island Pendant (H0259)
- EUROFASE Bayswater Contemporary LED Chandelier, 1-Light, 2800 Lumens, Soft White/Satin Gold (37054-014)
- PROGRESS LIGHTING Decorative Light Fixture, 2 Lamps, 14" dia (P3111-30)
- Elk Showroom Chandeliers