
Step Lt, Main Wall Rec, Retrofit LED wdriver and lamp with Corr fplateGray trim (Discontinued)
- Mfr # WLE-102-RM
- Zoro # G608209871
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WLE-102-RM
Zoro #
G608209871
UPC #
60646038331
Country of Origin
China
Dimensions
Width
4 in
Height
12 in
Length
1 in
Details
Watts
1
Reflector or Baffle Color
Gray
Trim Color
Gray
Housing Material
Metal
Color Temperature
3200K
Description
12 watt 3K LED steplights for retrofit and remodel applications Commercial grade, cast aluminum recessed trim This product comes complete and attached to a housing with 4VA 350mA LED class II integral electronic driver Indoor use only
- •Driver included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.