Elk Showroom

Step Lt, Wall Rec, New Const Xenon wlamp Corrugated fplateWhite trim (Discontinued)



This Product is Discontinued
Shop for all Recessed Lighting Kits

Key Features

  • Height 4 in
  • Color Temperature 3000K
  • Watts 10
  • Length 1 in
  • Housing Material Metal
See all product information

Product Information

Dimensions

Height 4 in
Length 1 in
Width 4 in

Details

Color Temperature 3000K
Watts 10
Housing Material Metal
Trim Color White

Description

10 watt 12V xenon lamp included steplights for new construction applications Commercial grade, cast aluminum recessed trim Indoor use only


  • •Requires transformer (not included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.