Elk Showroom
VANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT PURPLE CRACKLED GLASS AND BACKPL
Mfr # 1301-2SLV-PLC
Zoro # G708432759
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 7 in
- Length 7 in
- Width 14 in
- Housing Finish Silver
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN PELICAN 80/5 Lumens, LED Black Headlamp (2720C)
- GE LAMPS Linear LED Bulb, T8, 36"L, 2-Pin(G13), 3000K, Watts: 12 W (LED12BDT8/G3/830)
- ILC Replacement for DR. Mach 22.8v 50W replacement light bulb lamp (22.8V 50W DR. MACH)
- DUAL-LITE HUBBELL LIGHTING Halogen Lamps, Wet Location Remote Head (OCR-S-Z-0605)
- NUVO Link 2-Light (Vertical) Tube Wall Sconce - with White Glass (60-2936)
- LIGHT EFFICIENT DESIGN Efficient Lighting EL-252-03-E Modern 3-Light 15W Integrated LED Interior Bathroom Vanity Fixture; Brushed Nickel (EL-252-03-E)
- NUVO 6 Light 36 in. Vanity Strip Polished Brass (SF77-190)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- PROGRESS LIGHTING One-Light Brushed Nickel LED Bath Vanity (P300243-009-30)
- GLOBE ELECTRIC Wall Sconce Hurley Blk (44314)
- ZENITH Med Cabinet Bevel Prism (MM1027)
- Elk Showroom Vanity Lights