
Viva Natura 6Light Chandelier in Aged Silver (Discontinued)
- Mfr # 31776/6
- Zoro # G008432831
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31776/6
Zoro #
G008432831
UPC #
748119086316
Country of Origin
China
Dimensions
Width
18 in
Height
31 in
Length
18 in
Details
Item
Chandelier
Housing Finish
Aged Silver
Lamp Type
B11
Glass Color
Clear
Light Type
Candelabra - E12
Series
VivaNatura
Watts
60
Style
Traditional
Number of Lights
6
Color
Silver
Housing Material
Crystal
Material
Crystal
Description
Brilliant arrays of crystal spears highlight the design of the Andromeda collection Overlapping steel wires, finished in Aged Silver, form a gently curved shape while crystals sparkle when illuminated yet still fascinate when unlit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.