
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H0075-10840
Zoro #
G908204330
UPC #
804343208914
Country of Origin
Indonesia
Dimensions
Width
32 in
Length
32 in
Height
19 in
Details
Item
Coffee Table
Frame Color
Black
Frame Material
Wood
Finish
Shou Sugi Ban
Description
The Marks Coffee Table is a round pedestal table featuring mixed wood finishes, including a natural oak tabletop and shou sugi ban veneer base Shou sugi ban is a historic technique that creates a deep matte black finish The table can be used as a single cocktail table or nested with the Marks Accent Table
- •32in W x 32in D x 19in H
- •Item features shou sugi ban finish technique
- •Item made from wood
- •1 year limited warranty
- •The coffee table is an important piece of the style puzzle in any room
- •Coffee tables anchor a seating arrangement in a living room or sitting room
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.