Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
951855/S2
Zoro #
G308232919
UPC #
769072951855
Country of Origin
India
Dimensions
Length
11 in
Width
11 in
Height
5 in
Details
Arm Style
Traditional
Series
Brixton
Frame Material
Metal
Finish
Rustic
Item
Outdoor Accessory
Color
Brown
Description
Brixton Plant Stand Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.