
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHARGER008
Zoro #
G208209936
UPC #
843558164554
Country of Origin
India
Dimensions
Overall Height
0.5 in
Overall Length (In.)
15.5 in
Overall Width (In.)
15.5 in
Details
Item
Tabletop - Kitchen
Color
Black
Material
Metal
Description
Hammered Charger in PowderCoated Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.