Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
Zoro Homepage
quick-order Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
... Cart
  • Low prices on everyday needs. Shop Zoro Select
  • FREE Shipping on orders over $50 after you sign in.
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Furniture, Linens & Decor
  4. /
  5. Decor
  6. /
  7. Candleholders
  8. /
  9. Prairie Votive Mantle Lighting Set of 2
Elk Studio Prairie Votive Mantle Lighting Set of 2 560002/S2 - main

Elk Studio

Prairie Votive Mantle Lighting Set of 2

  • Mfr # 560002/S2

  • Zoro # G908207249


product price: $48.99
/ea

Key Features

  • Color Clear
  • Height 8.5 in
  • Length 3 in
  • Width 25.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Elk Studio
  • MFR # 560002/S2
  • Zoro # G908207249
  • UPC #
    769072560002
  • Country of Origin India
  • Category Candleholders

Dimensions

Height 8.5 in
Length 3 in
Width 25.75 in

Details

Item Candle - Candleholder
Color Clear

Description

Prairie Votive Mantle Lighting Set of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • B & K iDesign 72 in. H X 72 in. W Frosted Bare Trees Shower Curtain Polyester (45020)
  • GROEN Thermostat Knob (Z002868)
  • GE Washer Timer Knob Clip (WH1X2117)
  • SIMPLE SPACES Banquet Table, 8 ft OAW, 30 in OAD, 2914 in OAH, Steel Frame, Polyethylene Tabletop (DL-C2403L)
  • ELK STUDIO Norris Candleholder, Set of 2 Beige (S0037-11228/S2)
  • ELK STUDIO Fleurdelis Votive Candelabra (VOT006/S2)
  • ELK HOME Branch Candleholder (H0897-10483)
  • VINTIQUEWISE Bark Wooden Pillar Tree Stump Tea Light Rustic Candle Holder , PK 3 (QI003888.3)
  • ELK SIGNATURE Berlin Candle Holder (8996-011)
  • ELK SIGNATURE Cone Candle Holder, Large (8500-004)
  • ELK SIGNATURE Field Bubble Votives Set of 2 (464076/S2)
  • VINTIQUEWISE Small Hanukkah Menorah, 9 Branch Tea Light Candle Holders, Rose Gold (QI004643.RG.S)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc