This item is Discontinued.

No Product Image Available

Varanasi 175inch Votives in Blue Set of 6 (Discontinued)

  • Mfr # 444562/S6
  • Zoro # G908207416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
444562/S6
Zoro #
G908207416
UPC #
769072444562
Country of Origin
Viet Nam

Dimensions

Height
1.75 in
Length
2.25 in
Width
2.25 in

Details

Item
Candle - Candleholder

Description

Varanasi 175inch Votives in Blue Set of 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.