This item is Discontinued.

Elk Studio Vineyard Grade Napkin Rings in Antique Silver Set of 4 NAP011/S4

Vineyard Grade Napkin Rings in Antique Silver Set of 4 (Discontinued)

  • Mfr # NAP011/S4
  • Zoro # G108210261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAP011/S4
Zoro #
G108210261
UPC #
812121012974
Country of Origin
India

Dimensions

Width
3.5 in
Height
2 in

Details

Item
Tabletop - Kitchen
Dispenser Material
Metal
Dispenser Color
Silver

Description

Vineyard Grade Napkin Rings in Antique Silver Set of 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.