Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Elkay 1-1/2" O.D Pipe Dia., Stainless Steel, Drain Fitting with Grid Strainer and Tailpiece LK337

1-1/2" O.D Pipe Dia., Stainless Steel, Drain Fitting with Grid Strainer and Tailpiece (Discontinued)

  • Mfr # LK337
  • Zoro # G8811089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK337
Zoro #
G8811089
UPC #
94902034973
Country of Origin
China

Dimensions

Pipe Dia. (In.)
1-1/2" O.D
Length (In.)
2-13/16"
Overall Pipe Length
4"

Details

Item
Drain Fitting with Grid Strainer and Tailpiece
Color/Finish
Polished Stainless Steel
Material of Construction
Stainless Steel
For Use With
Sinks

Description

Drain Fitting,2 In.,SS,Grid Strainer,Tail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.