14.375 in W x 11.875 in L x 1.261 in H, Stainless Steel

  • Mfr # EBG1214

  • Zoro # G4882033


product price:  $59.19
/ea

Key Features

Material
Stainless Steel
Overall Height
1.261 in
Overall Length
11.875 in
Overall Width
14.375 in
Type
Bottom Grids + Baskets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBG1214
Zoro #
G4882033
UPC #
094902109664
Country of Origin
United States

Dimensions

Overall Height
1.261 in
Overall Length
11.875 in
Overall Width
14.375 in

Details

Material
Stainless Steel
Type
Bottom Grids + Baskets
Finish
Polished Stainless Steel

Description

Elkay Stainless Steel 11-7/8" x 14-3/8" x 1-1/4" Bottom Grid Polished Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.