This item is Discontinued.

Elkay 15-1/2" W x 16-3/4" L x Wall Hung, 20 ga. 304 Stainless Steel, Sink CHS1716SACC

15-1/2" W x 16-3/4" L x Wall Hung, 20 ga. 304 Stainless Steel, Sink (Discontinued)

  • Mfr # CHS1716SACC
  • Zoro # G8366178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHS1716SACC
Zoro #
G8366178
UPC #
94902278513
Country of Origin
United States

Dimensions

Overall Length
16-3/4"
Bowl Depth
6"
Overall Width
15-1/2"

Details

Mounting Type
Wall Hung
Material
20 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
2"
With Faucet / Without Faucet
With Faucet
Item
Sink

Description

Sink,SS,16-3/4x15.5x13 In.,Sngl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.