15.5 in W x 33.5 in L x 1.25 in H, Stainless Steel

  • Mfr # CTXBG3416

  • Zoro # G4881990


product price:  $87.49
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Height
1.25 in
Overall Length
33.5 in
Overall Width
15.5 in
Type
Bottom Grids + Baskets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTXBG3416
Zoro #
G4881990
UPC #
94902106724
Country of Origin
United States

Dimensions

Overall Height
1.25 in
Overall Length
33.5 in
Overall Width
15.5 in

Details

Material
Stainless Steel
Type
Bottom Grids + Baskets
Finish
Polished Stainless Steel

Description

Elkay Crosstown 33-1/2" x 15-1/2" x 1-1/4" Bottom Grid, Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.