16 Gauge SS 23-1/2" x 18-1/4" x 10" Single Bowl Undermount Sink Kit with Filtered Beverage Faucet

  • Mfr # EFRU211510TFG

  • Zoro # G006006676


product price:  $581.99
/ea
Free Shipping & Returns

Key Features

Overall Length
23.5
Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Stainless Steel
Overall Height
10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EFRU211510TFG
Zoro #
G006006676
UPC #
94902141381
Country of Origin
China

Dimensions

Overall Length
23.5
Overall Height
10
Minimum Cabinet Size
27
Width
18.25

Details

Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Stainless Steel
Gauge
16
Includes
LKAV71FLS Beverage Faucet and Filter with EFRU211510T Sink, CTXOBG1914 Bottom Grid, LKDD Deep Strainer Drain, Cleaning Kit
Bowl Shape
Rectangular
Weight
29.5
No. of Bowls
1

Description

The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.