This item is Discontinued.

Elkay 16 in W x 13 in L x 9 in H, Stainless Steel ECTSR13169TBG0

16 in W x 13 in L x 9 in H, Stainless Steel (Discontinued)

  • Mfr # ECTSR13169TBG0
  • Zoro # G4806765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECTSR13169TBG0
Zoro #
G4806765
UPC #
94902110189
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Length
13 in
Bowl Depth
9 in
Overall Width
16 in

Details

Material
Stainless Steel
Bowl Shape
Rectangular
Drain Opening
Center
No. of Bowls
1
Gauge
18 Ga
Finish
Polished Satin

Description

Elkay Crosstown 13" X 16" X 9", Single Bowl Dual Mount Sink Kit Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.