Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 in x 16 in, 2, 5, Drop-in, Stainless Steel

  • Mfr # DLR3722105

  • Zoro # G8622510


product price: $1,188.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Drop-in
Material
Stainless Steel
Overall Height
10-1/8 in
Overall Length
37 in
Bowl Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLR3722105
Zoro #
G8622510
UPC #
94902124407
Country of Origin
United States

Dimensions

Overall Height
10-1/8 in
Overall Length
37 in
Bowl Depth
10 in
Overall Width
22 in
Bowl Size
16 in x 16 in

Details

Mounting Type
Drop-in
Material
Stainless Steel
Bowl Shape
Square
Drain Opening
3-1/2 in
Gauge
18
Finish
Lustrous Satin
No. of Bowls
2
Bowl
50/50 Split
Number of Holes
5

Description

An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.