16.125 in W x 13.125 in L x 1.262 in H, Stainless Steel
- Mfr # CTXFBG1316
- Zoro # G4881771
product price:Â
$
96.35
/ea
Key Features
Material
Stainless Steel
Overall Height
1.262 in
Overall Length
13.125 in
Overall Width
16.125 in
Finish
Polished Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTXFBG1316
- Zoro #
- G4881771
- UPC #
- 94902111834
- Country of Origin
- United States
- Material
- Stainless Steel
- Finish
- Polished Stainless Steel
- Type
- Bottom Grids + Baskets
Dimensions
- Overall Height
- 1.262 in
- Overall Length
- 13.125 in
- Overall Width
- 16.125 in
Description
Elkay Crosstown 13-1/8" X 16-1/8" X 1-1/4" Bottom Grid Polished Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.