This item is Discontinued.

Elkay 17" W x 37-1/4" L x 6" H, Drop-In, 18 ga. 304 Stainless Steel, Sink DRKADQ371760R4

17" W x 37-1/4" L x 6" H, Drop-In, 18 ga. 304 Stainless Steel, Sink (Discontinued)

  • Mfr # DRKADQ371760R4
  • Zoro # G8375372
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DRKADQ371760R4
Zoro #
G8375372
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6"
Overall Length
37-1/4"
Bowl Depth
5-7/8", 3-1/2"
Overall Width
17"

Details

Mounting Type
Drop-In
Material
18 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2", 2"
Item
Sink
With Faucet / Without Faucet
Without Faucet

Description

Sink,SS,37.25x17x6 In.,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.