Elkay
17" W x Drop-In, Sink
Mfr # DRKAD2517402LM
Zoro # G8374121
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Material 18 ga. 304 Stainless Steel
- Mounting Type Drop-In
- Overall Length 25"
- Overall Width 17"
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- BRADLEY Mirror, Channel Frame, 16x24 (781-016240)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3/4" (GHLB75-GR)
- GEBERIT Act Pl Sigma01 Dual Pl White Alpine (115.770.11.5)
- ELKAY Sink, Ada, Undr (ELUHAD211555)
- ELKAY Sink, SS", Top Bar (D117192)
- ELKAY Sink, Bowl (D233194)
- ELKAY Sink, Crosstown, SS, 25x22x9", Dual (ECTSR25229TBG1)
- ELKAY Sink, Bowl (D225193)
- ELKAY 19" W x Wall Hung, Lavatory Sink (ELV22191)
- KOHLER Whitehaven Self-Trimming Smart Div (6427-0)
- Elkay Bathroom Sinks