Elkay
17" W x Drop-In, Sink
Mfr # DRKADQ2517602
Zoro # G8375007
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Material 18 ga. 304 Stainless Steel
- Mounting Type Drop-In
- Overall Length 25"
- Overall Width 17"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 1", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R010)
- ZORO SELECT Coupler, Female, 1.5 In (3LX13)
- MOEN Wand Kit (180059BL)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS11034)
- ELKAY Sink, Drain Fttng End Outlt for Trpl Bowl (LK76)
- ELKAY Sink, Bowl (D233194)
- ELKAY Sink, Bowl (D225193)
- ELKAY Sink, Crosstown, SS, 25x22x9", Dual (ECTSR25229TBG1)
- ELKAY Sink, SS, 23.5x18.25x4-7/8", Undr (ELUHAD211550PD)
- ELKAY Sink, SS", Top Bar (D117192)
- KOHLER Verticyl Round Under-Mount Bathroom S (2883-7)
- Elkay Bathroom Sinks