17.5 in W x 14.5 in L x 1.25 in H, Stainless Steel

  • Mfr # CTXBG1417

  • Zoro # G4881805


product price:  $75.35
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Height
1.25 in
Overall Length
14.5 in
Overall Width
17.5 in
Type
Bottom Grids + Baskets
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CTXBG1417
Zoro #
G4881805
UPC #
094902106601
Country of Origin
United States

Dimensions

Overall Height
1.25 in
Overall Length
14.5 in
Overall Width
17.5 in

Details

Material
Stainless Steel
Type
Bottom Grids + Baskets
Finish
Polished Stainless Steel

Description

Elkay Crosstown Crosstown Stainless Steel 14-1/2" X 17-1/2" X 1-1/4" Bottom Grid Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.