Shop AIRCLEAN SYSTEMS
See all product information
Create Account
Molded Sink
- Mfr # ACASK44
- Zoro # G022413892
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4 in
Material
Polypropylene
Overall Diameter
4 in
Wire Rope Length
4 in
Includes
Molded Polypropylene Sink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACASK44
- Zoro #
- G022413892
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 in
- Overall Diameter
- 4 in
- Wire Rope Length
- 4 in
- Overall Length
- 4 in
- Length
- 4 in
Details
- Material
- Polypropylene
- Item
- Molded Sink
- Includes
- Molded Polypropylene Sink
- Product Type
- Molded Sink
- Shell Material
- Polypropylene
Description
Molded Sink, Overall Width 4 in, Overall Length 4 in, Voltage Not Applicable, Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.