
17.5 in W x 15 in L x 7.625 in H, Stainless Steel
Mfr # LR15173
Zoro # G4725994
product price:Â $519.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Height
7.625 in
Overall Length
15 in
Bowl Shape
Square
Drain Opening
Center
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LR15173
Zoro #
G4725994
UPC #
94902038384
Country of Origin
United States
Dimensions
Overall Height
7.625 in
Overall Length
15 in
Bowl Depth
7.5 in
Overall Width
17.5 in
Details
Material
Stainless Steel
Bowl Shape
Square
Drain Opening
Center
Gauge
18 Ga
No. of Bowls
1
Number of Holes
3
Finish
Lustrous Satin
Description
Elkay Gourmet 18 Gauge 15' X 17.5' X 7.625' Single Bowl Top Mount Bar/Prep Sink Lustertone
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.