Shop ELKAY
See all product information
Create Account
18 Gauge SS 31-1/2" x 18-1/2" x 9" 40/60 Dbl Bwl Undermount Sink and Faucet Kit w/ Bottom Grid and Drain
- Mfr # ECTRU32179LTFBC
- Zoro # G702676234
product price:Â
$
912.99
/ea
Free Shipping & Returns
Key Features
Overall Length
31.5
Mounting Type
Undermount
Body Material
318 stainless steel, 18-gauge
Finish
Polished Satin
Overall Width
18.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ECTRU32179LTFBC
- Zoro #
- G702676234
- UPC #
- 94902140759
- Country of Origin
- China
- Mounting Type
- Undermount
- Body Material
- 318 stainless steel, 18-gauge
- Finish
- Polished Satin
- Drain Opening
- 3.5
- Weight
- 40
- No. of Bowls
- 2
- Flow Rate
- 1.8 gpm
- Bowl Shape
- Rectangular
- Faucet Deck Clearance
- 6.98
- Faucet Spray Function
- Aerated,Spray,Stainless Steel Coil Hand Spray Hose
- Faucet Spout Reach (in.)
- 8.52
- Number of Faucet Holes Required
- 1
- Faucet Body Material
- Chrome
- Drain Location
- Rear Center
- Faucet Spout Type
- Semiprofessional
- Faucet Spray Type
- Pre Rinse
- Product Style
- Transitional
Dimensions
- Overall Length
- 31.5
- Overall Width
- 18.5
- Overall Height
- 9
- Bowl Depth
- 9
- Minimum Cabinet Size
- 36
- Faucet Spout Height (in.)
- 21.69
- Bowl Width
- 17
- Bowl Length
- 12
- Overall Dimension
- 31-1/2 x 18-1/2 x 9
Description
The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.