18 Gauge SS 31-1/2" x 18-1/2" x 9" 60/40 Dbl Bowl Undermnt Sink and Faucet Kit w/ Btm Grid and Drain
- Mfr # ECTRU32179RTFBC
- Zoro # G002676200
product price:Â
$
912.99
/ea
Free Shipping & Returns
Key Features
Overall Length
31.5
Mounting Type
Undermount
Body Material
320 stainless steel, 18-gauge
Finish
Polished Satin
Overall Width
18.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ECTRU32179RTFBC
- Zoro #
- G002676200
- UPC #
- 94902140766
- Country of Origin
- China
- Mounting Type
- Undermount
- Body Material
- 320 stainless steel, 18-gauge
- Finish
- Polished Satin
- No. of Bowls
- 2
- Drain Opening
- 3.5
- Bowl Shape
- Rectangular
- Weight
- 40
- Flow Rate
- 1.8 gpm
- Faucet Body Material
- Chrome
- Faucet Spray Function
- Aerated,Spray,Stainless Steel Coil Hand Spray Hose
- Product Style
- Transitional
- Faucet Deck Clearance
- 6.98
- Faucet Spray Type
- Pre Rinse
- Number of Faucet Holes Required
- 1
- Drain Location
- Rear Center
- Faucet Spout Reach (in.)
- 8.52
- Faucet Spout Type
- Semiprofessional
Dimensions
- Overall Length
- 31.5
- Overall Width
- 18.5
- Overall Height
- 9
- Bowl Depth
- 9
- Minimum Cabinet Size
- 36
- Bowl Width
- 17
- Overall Dimension
- 31-1/2 x 18-1/2 x 9
- Bowl Length
- 17
- Faucet Spout Height (in.)
- 21.69
Description
The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.