18 Gauge SS 35-7/8" x 20-1/4" x 9" Single Bowl Farmhouse Sink and Faucet Kit with Bottom Grid and Drain

  • Mfr # ECTRUF30179RFBC
  • Zoro # G902676096
product price: 
$
912.99
/ea
Free Shipping & Returns

Key Features

Overall Length
35.875
Mounting Type
Farmhouse
Body Material
325 stainless steel, 18-gauge
Finish
Polished Satin
Overall Width
20.25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECTRUF30179RFBC
Zoro #
G902676096
UPC #
94902140780
Country of Origin
China

Dimensions

Overall Length
35.875
Overall Width
20.25
Overall Height
9
Bowl Depth
9
Minimum Cabinet Size
36
Overall Dimension
35-7/8 x 20-1/4 x 9
Bowl Width
17
Faucet Spout Height (in.)
21.69
Bowl Length
30

Details

Mounting Type
Farmhouse
Body Material
325 stainless steel, 18-gauge
Finish
Polished Satin
Bowl Shape
Rectangular
Flow Rate
1.8 gpm
Drain Opening
3.5
Weight
41
No. of Bowls
1
Product Style
Transitional
Faucet Deck Clearance
6.98
Drain Location
Rear Right
Faucet Body Material
Chrome
Faucet Spray Type
Pre Rinse
Faucet Spray Function
Aerated,Spray,Stainless Steel Coil Hand Spray Hose
Faucet Spout Reach (in.)
8.52
Faucet Spout Type
Semiprofessional
Number of Faucet Holes Required
1

Description

The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products