18 Gauge Stainless Steel 31-1/2" x 18-1/2" x 9" Single Bowl Undermount Sink and Faucet Kit with Drain

  • Mfr # ECTRU30179RTFMC
  • Zoro # G302676320
product price: 
$
736.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31.5
Mounting Type
Undermount
Body Material
315 stainless steel, 18-gauge
Finish
Polished Satin
Overall Width
18.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECTRU30179RTFMC
Zoro #
G302676320
UPC #
94902140179
Country of Origin
China

Dimensions

Overall Length
31.5
Overall Width
18.5
Overall Height
9
Bowl Depth
9
Minimum Cabinet Size
36
Bowl Width
17
Faucet Spout Height (in.)
21.69
Bowl Length
30
Overall Dimension
31-1/2 x 18-1/2 x 9

Details

Mounting Type
Undermount
Body Material
315 stainless steel, 18-gauge
Finish
Polished Satin
Drain Opening
3.5
Weight
33
Bowl Shape
Rectangular
Flow Rate
1.8 gpm
No. of Bowls
1
Faucet Spray Type
Pre Rinse
Faucet Spout Reach (in.)
8.52
Drain Location
Rear Right
Faucet Spout Type
Semiprofessional
Faucet Body Material
Matte Black and Chrome
Product Style
Transitional
Number of Faucet Holes Required
1
Faucet Deck Clearance
6.98
Faucet Spray Function
Aerated,Spray,Stainless Steel Coil Hand Spray Hose

Description

The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.