
18.5 in W x 31.5 in L x 9 in H, Stainless Steel
Mfr # ECTRU32179LTC
Zoro # G4763550
product price:Â $665.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Height
9 in
Overall Length
31.5 in
Bowl Shape
Rectangular
Drain Opening
Rear Center
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECTRU32179LTC
Zoro #
G4763550
UPC #
94902109930
Country of Origin
United States
Dimensions
Overall Height
9 in
Overall Length
31.5 in
Bowl Depth
9 in
Overall Width
18.5 in
Details
Material
Stainless Steel
Bowl Shape
Rectangular
Drain Opening
Rear Center
No. of Bowls
2
Finish
Polished Satin
Gauge
18 Ga
Description
Elkay Crosstown 18 Gauge Stainless Steel 31.5' X 18.5' X 9' 60/40 Double Bowl Undermount Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.