Utility Sink Kit 22 in x 16 in, 1, 0, Wall, Stainless Steel

  • Mfr # ESSW2520C

  • Zoro # G6137796


product price:  $2,758.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Material
Stainless Steel
Color
Silver
Overall Height
12 in
Overall Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESSW2520C
Zoro #
G6137796
UPC #
094902020655
Country of Origin
Multiple

Dimensions

Overall Height
12 in
Overall Length
25 in
Bowl Depth
12 in
Overall Width
19 1/2 in
Back Splash Height
12 in
Manufacturers Warranty Length
5 yr
Bowl Size
22 in x 16 in
Faucet Hole Dia.
1 1/2 in
Water Inlet Connection Size
1/2 in
Bowl Length
22 in
Bowl Width
16 in
Drain Opening Diameter
3 1/2 in

Details

Mounting Type
Wall
Material
Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Back Splash
No
Includes
LK173 Cast Iron P-Trap, LKB940C Faucet with Vacuum Breaker
Gauge
14 ga
Side Splash
no
No. of Bowls
1
Number of Holes
0
With Faucet / Without Faucet
With Faucet
Standards
ANSI A117.1, ASME A112.18.1, ASME A112.19.3, CSA B125.1, CSA B45.4, BUY AMERICAN ACT, NSF 61
Item
Utility Sink Kit
Faucet Operation
Dual Manual Handle
Finish
Buffed Satin
ADA Compliant
Not ADA Compliant
Flow Rate
4 gpm
Ligature Resistant
No
Number of Stations
1
ADA Compliance
No
Includes Side Splash
Side Splash Not Included
Includes Installation Hardware
No
Includes Drain Pipe
Drain Pipe Included
Sink Material
Stainless Steel
Includes Basket Strainer
Basket Strainer Not Included
Mounting Location - Faucet
Wall
Faucet Body Material
Stainless Steel
Water Inlet Connection Type
NPT
CEC Compliant
Non CEC Compliant
Includes Faucet
Faucet Included
Indoor/Outdoor Usage
Indoor
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Wall
Series
Elkay Commercial
Number of Bowls
1
Number of Faucet Mounting Holes
0
Number of Drainboards
0
Drainboard Location
No Drainboard
Includes Hardware
Hardware Not Included
Sink Type
Utility
Faucet Mounting Location
Wall

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.