19-1/2" W x 22" L x 5-1/2" H, Drop-In, 18 ga. 304 Stainless Steel

  • Mfr # DRKAD222055R2

  • Zoro # G8374018


product price:  $569.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Drop-In
Material
18 ga. 304 Stainless Steel
Overall Height
5-1/2"
Overall Length
22"
Bowl Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRKAD222055R2
Zoro #
G8374018
UPC #
94902178851
Country of Origin
United States

Dimensions

Overall Height
5-1/2"
Overall Length
22"
Bowl Depth
5-3/8"
Overall Width
19-1/2"

Details

Mounting Type
Drop-In
Material
18 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
With Faucet / Without Faucet
Without Faucet
Item
Sink

Description

Sink,SS,22x19.5x5.5 In.,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.